4 x 3 in. Cast Iron PVC Extra Heavy Donut

You last purchased this on
 
Fernco

4 x 3 in. Cast Iron PVC Extra Heavy Donut

  • Fast #
  • Part #F44UX305
  • Item #3083349
  • Manufacturer Part #44UX-305
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

4 x 3 in. Cast Iron PVC Extra Heavy Donut

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Sewer pipe compression joint sealer
  • Made from strong chemical-resistant elastomeric PVC
  • Reduces the need for costly and hard-to-obtain fittings
  • Seals securely, is resilient, and flexes with ground movements
  • Eliminates the use of cement or mortar for sewer pipe joints
  • Provide infiltration/exfiltration proof seal for sewer pipe joints
  • Impervious to soil conditions, sewage, water and gases
  • Specially formulated for use as a sewer joint material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
DWV, Pipe Joint
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
3 in
Diameter - Outside:
4 in
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Donut
Material:
Cast Iron, Plastic, Steel
Material Type:
PVC
Pressure Class:
4.3#
Schedule Class:
40, Extra Heavy
Weight:
1.25 lb