4 in. Clay x Cast Iron and Plastic Flexible Coupling
4 in. Clay x Cast Iron and Plastic Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Maintains proper alignment even in unstable ground conditions
- Easy installation
- Connects clay to cast iron, plastic, copper, steel or lead
- Includes steel bands, nuts and housings
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Larger outer diameter to accommodate west coast clay pipes
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- Elastomeric PVC
- Pressure - Maximum:
- 4.3 psi