This product requires certification to purchase.

4 x 4 in. Flexible PVC Coupling in White

Fernco

4 x 4 in. Flexible PVC Coupling in White

  • Fast #
  • Part #F105644W
  • Item #7173023
  • Manufacturer Part #1056-44W
5 out of 5 Customer Rating
Brand image
Fernco

4 x 4 in. Flexible PVC Coupling in White

  • Fast #
  • Part #F105644W
  • Item #7173023
  • Manufacturer Part #1056-44W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Temperature Range
-30 to 140 Deg F
Warranty & Product Information
ASTM
ASTM C-1173, ASTM D-5926
FM Approved
No
NSF Certified
No
Type
F105644W
UL Listed
No
UPC
018578029866