5 x 4 in. Clay x Cast Iron and Plastic Flexible Coupling

You last purchased this on
 
Fernco

1002 Series 5 x 4 in. Clay x Cast Iron and Plastic Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

1002 Series 5 x 4 in. Clay x Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F100254EB
  • Item #1610007
  • Manufacturer Part #1002-54EB
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Helps pipe maintain a continuous flowline in critical grade conditions
  • Aligns the pipes inside wall to create and obstruction-free flow
  • Connects clay to cast iron, plastic, copper, steel or lead
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Two-piece combination (bushing and coupling) included
  • Includes steel bands, nuts and housings
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Collection:
1002 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Coupling, Eccentric
Length:
6-1/2 in
Material:
Plastic, Stainless Steel
Material Type:
PVC
Origin:
Domestic
Pressure - Maximum:
4.3 psi