DESCRIPTION

  • Bands have additional slots to accommodate greater dimensional range
  • Creates a positive seal
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design to strengthen under tension

Fernco 6-1/2 - 8-1/2 in. Stainless Steel Clamp

F128300

Fits Pipe Size:

6-1/2 in - 8-1/2 in

SPECIFICATIONS

Fits Pipe Size
6-1/2 in - 8-1/2 in
Material
Stainless Steel

Starting at
$4.53
EACH
  • QUANTITY