DESCRIPTION

  • Excellent adhesion to most materials
  • Heat resistant up to 425°
  • No tools required
  • Unique self-contained mixing pouch

Fernco Pow-R Patch 6 ft. Epoxy Patch Kit

FFPP46

Length:

4 in

SPECIFICATIONS

Collection
Pow-R Patch
Length
4 in
Maximum Pressure
100 psi
Maximum Temperature
425
Width
6 in

Starting at
$9.83
EACH
  • QUANTITY