6 x 6-13/50 in. Sweat 4.3# Plastic Flexible Pipe Quick Cap
6 x 6-13/50 in. Sweat 4.3# Plastic Flexible Pipe Quick Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fast easy installation
- Permanent or temporary cap
- They are suitable for above-ground or underground use, on cast iron, steel, copper or plastic piping
- Made in USA
- Low cost, reusable
- For underground or above-ground use
Specifications
- ASTM:
- ASTM D-5926
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap
- Height:
- 2-1/5 in
- Length:
- 6-13/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F