6 in. OD Connector Cap
6 in. OD Connector Cap
Frequently Purchased Together
Product Details
- Downspout connectors stretch easily over most common downspouts to seal out debris
- Ideal for aluminum, steel or plastic downspouts and cast iron, spiral, corrugated or plastic drain pipe
- 6 in or less downspout
- Commercial or residential applications
- Allows offset installation
- Eliminate shrinking, cracking and infiltration
- Long-lasting
- Fast and easy installation trace and cut
- Made of flexible PVC
- Clamps are not required
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Cap
- Width:
- 6-3/4 in