6 x 4 in. Cast Iron Reducing PVC Shield Flexible Coupling
6 x 4 in. Cast Iron Reducing PVC Shield Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Tested designs backed by over four decades of proven performance
- Positive seal against infiltration and exfiltration
- Manufacturer may vary by location
- Stainless steel clamps are corrosion resistant and rustproof
- Connects pipe of same or different sizes and materials quickly and easily
- Leakproof, rustproof and are resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure Class:
- 4.3#