8 in. Concrete x Cast Iron and PVC Flexible Coupling

You last purchased this on
 
Fernco

8 in. Concrete x Cast Iron and PVC Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

8 in. Concrete x Cast Iron and PVC Flexible Coupling

  • Fast #
  • Part #F100688SR
  • Item #3105503
  • Manufacturer Part #1006-88SR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Concrete to cast iron/plastic/steel/copper/lead
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Stainless steel clamps are corrosion-resistant and rustproof
  • Connects pipes of same or different sizes and materials quickly and easily
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Length:
5-53/57 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
Pressure - Maximum:
4.3 psi
Temperature Range:
-30 to 140 Deg F