8 x 6 in. Cast Iron and Plastic Flexible Coupling

You last purchased this on
 
Fernco

8 x 6 in. Cast Iron and Plastic Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

8 x 6 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F105686RC
  • Item #3549391
  • Manufacturer Part #1056-86RC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Cast iron/plastic to cast iron/plastic
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Stainless steel clamps are corrosion-resistant and rustproof
  • Connects pipes of same or different sizes and materials quickly and easily
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Reducing
Length:
6-1/25 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
Origin:
Global
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Schedule Class:
40
Temperature Range:
-30 to 140 Deg F