DESCRIPTION

  • Connects asbestos cement fibre to ductile iron or asbestos cement fibre or ductile iron
  • Easy installation
  • Includes steel bands, nuts and housings
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Maintains proper alignment even in unstable ground conditions

Fernco Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

F1051SR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    F105144SR 

    $22.98
    $22.5
    Call for Pricing Call us for price $22.98 $22.5
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    F105188SR 

    $50.98
    $49.91
    Call for Pricing Call us for price $50.98 $49.91
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Asbestos Cement Fiber, Ductile Iron
End Connection 2
Cast Iron, PVC
End Connections
Asbestos Cement Fiber;Ductile Iron x Cast Iron;PVC
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#