DESCRIPTION

  • Connects asbestos cement fibre or ductile iron to cast iron, plastic, copper, steel or lead
  • Easy installation
  • Includes steel bands, nuts and housings
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Maintains proper alignment even in unstable ground conditions

Fernco Asbestos Cement Fiber or Ductile Iron x Cast Iron or PVC Flexible Coupling

F1051SR

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Asbestos Cement Fibre, Ductile Iron
End Connection 2
Cast Iron;PVC
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
6 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday