DESCRIPTION

  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Sewer pipe compression joint sealer

Fernco Cast Iron Extra Heavy x PVC Steel Donut

F22UX205

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Cast Iron
End Connection 2
Cast Iron
Fitting Size 1
2 in
Fitting Size 2
2 in
IsAcceptableImage
Material
Plastic
Pressure Class
4.3#
Schedule Class
40
Size
2 in x 2 in