DESCRIPTION

Fernco Cast Iron or Plastic Flexible Coupling

F1056RC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Cast Iron or Plastic
End Connection 2
Cast Iron or Plastic
End Connections
Cast Iron or Plastic
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
2 in
Height
3-24/25 in
Material
Plastic, Steel
Material Type
PVC
NSF Certified
No
Size
3 in x 2 in
Type
Reducing