DESCRIPTION

  • Connects cast iron, plastic, copper, steel or lead to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Nut and bolt clamps included
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

Fernco Cast Iron or Plastic Flexible Coupling

F5056RC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
4 in
Height
4-1/50 in
Length
4-29/50 in
Material
Plastic
Material Type
PVC
Pressure Class
4.3#
Size
4 in x 4 in