DESCRIPTION

  • Large band grooves
  • Larger apron with locating ring fits 5" or 7" standard shell cutters
  • Manufactured from a specially formulated high durometer PVC
  • Manufacturer may vary by location
  • Rigid, yet flexible enough for sewer mains
  • Rust-proof and are resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases

Fernco Cast Iron or Plastic Flexible Saddle

FTST

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Cast Iron, Plastic
Fitting Size 1
4 in
IsAcceptableImage
Material
Plastic
Size
4 in
Tap Size
4 in

Starting at
$49.72
EACH
  • QUANTITY

DOCUMENTS