DESCRIPTION

  • Manufactured from a specially formulated high durometer PVC
  • Manufacturer may vary by location

Fernco Cast Iron and Plastic Flexible Saddle Wye

FTSW

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron, Plastic
End Connection 3
Cast Iron, Plastic
End Connections
Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Pressure Class
4.3#