DESCRIPTION

  • Connects clay to cast iron, plastic SDR
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Nut and bolt clamps included
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

Fernco Clay x Cast Iron and Plastic Flexible Coupling

F5002SDRRC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    F500244SDRRC 

    $41.18
    $39.58
    Call for Pricing Call us for price $41.18 $39.58
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 6 in

    F500266SDRRC 

    $69.84
    $67.12
    Call for Pricing Call us for price $69.84 $67.12
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Cast Iron, Plastic
End Connections
Clay x Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
4-1/10 in
Length
5-29/100 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Pressure Class
4.3#