DESCRIPTION

  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • Allows you to make transition pipe connections
  • CSA Certified: CSA B-602
  • Connection type: Mechanical
  • Connects cast iron, plastic or steel to copper
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Manufacturer may vary by location
  • Material: Plastic, Stainless steel
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint

Proflex® Cast Iron or Plastic x Copper Flexible Coupling

F3001

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1460, ASTM C-564
CSA Certified
CSA B602
Collection
Proflex®
End Connection 1
Cast Iron, Plastic
End Connection 2
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Height
2-13/100 in
Length
1-19/20 in
Material
Rubber, Stainless Steel
Material Type
Neoprene
Pressure Class
4.3#
Size
1-1/2 in x 1-1/2 in