DESCRIPTION

  • Clamps spot welded in place
  • Designed for resistance to heavy earth loads and shear forces, and provides improved pipe alignment
  • Features 5000 strong back rc couplings that offer a .012" stainless steel shield and a molded in bushing
  • Manufacturer may vary by location
  • Six inches and larger couplings incorporate 2 nut and bolt take-up points per band

Fernco Cast Iron Plastic Coupling

F5056RC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Cast Iron
End Connection 2
Cast Iron
Fitting Size 1
8 in
Fitting Size 2
8 in
Material
Plastic
Material Type
PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
Pressure Class
4.3#
Size
8 in x 8 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday