DESCRIPTION

  • Compression fitting adapts a service weight cast iron hub to extra heavy cast iron material
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Provides an effective seal for a sewer pipe joint
  • Provides several points of seal to accommodate possible irregularities on the pipe surface

Fernco Cast Iron Service Weight Hub Extra Heavy x Cast Iron Service Weight Donut

F44UX401

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Cast Iron
End Connection 2
Cast Iron
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Schedule Class
40
Size
4 in x 4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday