DESCRIPTION

  • Connects pipes of same or different sizes and materials quickly and easily
  • Leak-proof, root-proof and are resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Manufacturer may vary by location
  • Positive seal against infiltration and exfiltration
  • Premium 300 series stainless steel clamps included
  • Provides an obstruction free flow
  • Stainless steel clamps are corrosion resistant and rustproof

Fernco Cast Iron x Cast Iron Plastic Eccentric Coupling

F1056EB

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Cast Iron
End Connection 2
Cast Iron
Fitting Size 1
6 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
Pressure Class
4.3#
Size
6 in x 4 in
Type
Reducing