DESCRIPTION

  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • Allows you to make transition pipe connections
  • CSA Certified: CSA B-602
  • Connection type: Mechanical
  • Connects cast iron to plastic, steel or extra heavy cast iron
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Manufacturer may vary by location
  • Material: Plastic, Stainless steel
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint

Fernco Proflex® Cast Iron x Plastic and Steel Flexible Coupling

F300

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1460, ASTM C-564
CSA Certified
CSA B602
Collection
Proflex®
End Connection 1
Cast Iron
End Connection 2
Plastic
End Connections
Cast Iron x Plastic
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Height
2-13/100 in
Length
2-2/5 in
Material
Rubber, Stainless Steel
Material Type
Neoprene
Pressure Class
4.3#