DESCRIPTION

  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • Allows you to make transition pipe connections
  • CSA Certified: CSA B-602
  • Connection type: Mechanical
  • Connects cast iron to plastic, steel or extra heavy cast iron
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Manufacturer may vary by location
  • Material: Plastic, Stainless steel
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint

Fernco Proflex® Cast Iron, Plastic and Steel Flexible Coupling

FER3000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 5 in

    FER300055 

    $24.79
    $24.79
    Call for Pricing Call us for price $24.79 $24.79
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    FER300088 

    $45.14
    $45.14
    Call for Pricing Call us for price $45.14 $45.14
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM C-1460, ASTM C-564
CSA Certified
CSA B602
Collection
Proflex®
End Connection 1
Cast Iron
End Connection 2
Cast Iron, Plastic, Steel
End Connections
Cast Iron;Plastic;Steel
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Fitting Type
Straight
Height
3 in
Length
5-9/50 in
Material
Rubber, Stainless Steel
Material Type
Neoprene
Pressure Class
4.3#