DESCRIPTION

Fernco Clay Coupling

F100155

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Clay
End Connection 2
Clay
Fitting Size 1
5 in
Fitting Size 2
5 in
Height
5-97/100 in
Length
6-12/25 in
Material
Plastic
Material Type
PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
5 in x 5 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday