DESCRIPTION

  • Manufacturer may vary by location

Fernco Clay Flexible Coupling

F1001

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Clay
Fitting Size 1
10 in
Fitting Size 2
10 in
Height
6 in
Length
12-2/5 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
10 in x 10 in