DESCRIPTION

  • Connects clay to asbestos cement fibre or ductile iron
  • Corrosion resistant and rust-proof
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Positive seal against infiltration and exfiltration

Fernco Welded Coupling

F1003

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Asbestos Cement Fiber;Ductile Iron
Fitting Size 1
4 in
Fitting Size 2
4 in
Height
4 in
Length
5-8/25 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
4 in x 4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday