DESCRIPTION

  • Connects clay to asbestos cement fibre or ductile iron
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

Fernco Clay x Asbestos Cement Fiber Ductile Iron Coupling

F1003RC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Asbestos Cement Fiber;Ductile Iron
Fitting Size 1
8 in
Fitting Size 2
8 in
Height
5-47/50 in
Length
9-3/4 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
8 in x 8 in