DESCRIPTION

  • Connects clay to cast iron, plastic, copper, steel or lead
  • Easy installation
  • Includes steel bands, nuts and housings
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Maintains proper alignment even in unstable ground conditions

Fernco Clay x Cast Iron and Plastic Coupling

F100284

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Clay
End Connection 2
Cast Iron
Fitting Size 1
8 in
Fitting Size 2
4 in
Height
6 in
Length
9-33/100 in
Material
Plastic
Material Type
PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
8 in x 4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday