DESCRIPTION

  • Center stop coupling designed with bushing inserts
  • Includes steel band clamps

Fernco Clay x Cast Iron and Plastic Flexible Bushing

F481438

MORE SIZES AVAILABLE

SPECIFICATIONS

CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Clay
End Connection 2
Cast Iron, Plastic
End Connections
Clay x Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Pressure Class
4.3#
Size
4 in
Type
Straight