DESCRIPTION

  • 1002 Series connects clay to cast iron or plastic
  • ASTM Specifications: ASTM D 5926, ASTM C 1173
  • CSA Certified: CSA B-602
  • Connection type: Mechanical
  • Connects pipes of same or different sizes and materials quickly and easily
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Manufacturer may vary by location
  • Material: plastic
  • Positive seal against infiltration and exfiltration
  • Stainless steel clamps are corrosion resistant and rustproof

Fernco Clay x Cast Iron and Plastic Flexible Coupling

F10021

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Cast Iron, Plastic
End Connections
Clay x Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
4 in
Length
5-1/4 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi