DESCRIPTION

  • Connects pipes of same or different sizes and materials quickly and easily
  • Leak-proof, root-proof and are resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Manufacturer may vary by location
  • Positive seal against infiltration and exfiltration
  • Stainless steel clamps are corrosion resistant and rustproof

Fernco Clay x Cast Iron and Plastic Flexible Coupling

F1002EC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Cast Iron, Plastic
End Connections
Clay x Cast Iron;Plastic
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Eccentric, Reducing
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140