DESCRIPTION

  • Connects clay to cast iron, plastic, copper, steel or lead
  • Easy installation
  • Includes steel bands, nuts and housings
  • Larger outer diameter to accommodate west coast clay pipes
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Maintains proper alignment even in unstable ground conditions

Fernco Clay x Cast Iron or Plastic Flexible Coupling

F10026WC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Cast Iron;Plastic
Fitting Size 1
8 in
Fitting Size 2
7 in
Height
6 in
Length
7-17/50 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
8 in x 7 in
Type
Reducing