DESCRIPTION

  • Connects clay to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Larger outer diameter to accommodate west coast clay pipes
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

Fernco Clay x Cast Iron or Plastic Flexible Coupling

F10026WCRC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Cast Iron;Plastic
Fitting Size 1
6 in
Fitting Size 2
4 in
Height
6 in
Length
7-19/50 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
6 in x 4 in
Type
Reducing