DESCRIPTION

  • Connects clay to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

Fernco Clay x Cast Iron or Plastic Flexible Coupling

F1002RC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Cast Iron;Plastic
Fitting Size 1
8 in
Fitting Size 2
8 in
Height
5-24/25 in
Length
9-19/25 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
8 in x 8 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday