DESCRIPTION

  • Designed for resistance to heavy earth loads and shear forces, and provides improved pipe alignment
  • Manufacturer may vary by location

Fernco Clay x Cast Iron Coupling

F5002RC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
4 in
Height
4-7/100 in
Length
5-9/25 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Pressure Class
4.3#
Size
4 in x 4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday