DESCRIPTION

Fernco Plastic Concrete Flexible Coupling

F1004

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
Clean Bagged
No
End Connection 1
Concrete
End Connection 2
Concrete
End Connections
Concrete
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Sizes
15 in
Fitting Type
Straight
Height
9-89/100 in
Material
Plastic
Material Type
PVC
Maximum Pressure
4.3 psi
NSF Certified
No