DESCRIPTION

  • Corrosion-proof and is unaffected by acid or alkali
  • Designed for concrete manholes
  • Flexible enough to permit lateral pipe movement without destroying seal integrity
  • Helps eliminate leaks around pipe entering manhole walls
  • Particularly useful for pipe to which concrete will not adhere, such as plastic pipe

Fernco Concrete Manhole Adapter

F8CMA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Compression
Fitting Size 1
8 in
Fitting Size 2
8 in
Material
Plastic
Material Type
PVC
Size
8 in x 8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday