DESCRIPTION

  • Connects concrete to cast iron, plastic, copper, steel or lead
  • Corrosion resistant and rust-proof
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Positive seal against infiltration and exfiltration

Fernco Concrete x Cast Iron or PVC Flexible Coupling

F10061

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Concrete
End Connection 2
Cast Iron;PVC
Fitting Size 1
12 in
Fitting Size 2
12 in
Height
6-1/2 in
Length
16-29/100 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
12 in x 12 in
Type
Straight