DESCRIPTION

  • Connects concrete to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

Fernco Concrete x Cast Iron and PVC Flexible Coupling

F100664RC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Concrete
End Connection 2
Cast Iron, PVC
End Connections
Concrete x Cast Iron;PVC
Fitting Size 1
6 in
Fitting Size 2
4 in
Height
5-47/50 in
Length
7-29/50 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Size
6 in x 4 in
Type
Reducing