DESCRIPTION

  • 1006 Series connects concrete to cast iron or plastic
  • ASTM Specifications: ASTM D 5926, ASTM C 1173
  • CSA Certified: CSA B-602
  • Connection type: Mechanical
  • Connects pipes of same or different sizes and materials quickly and easily
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Manufacturer may vary by location
  • Material: plastic
  • Positive seal against infiltration and exfiltration
  • Stainless steel clamps are corrosion resistant and rustproof

Fernco Concrete x Cast Iron and PVC Flexible Coupling

F10061

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Concrete
End Connection 2
Cast Iron, PVC
End Connections
Concrete x Cast Iron;PVC
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi