DESCRIPTION

  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Sewer pipe compression joint sealer included

Fernco Concrete x PVC Donut

F504401

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    F504401 

    $12.24
    $11.4
    Call for Pricing Call us for price $12.24 $11.4
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

End Connection 1
Concrete
End Connection 2
PVC
End Connections
Concrete x PVC
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic