DESCRIPTION

  • Designed for resistance to heavy earth loads and shear forces, and provides improved pipe alignment
  • Manufacturer may vary by location

Fernco Proflex® Copper Flexible Coupling

F3003

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1460
CSA Certified
CSA B602
Collection
Proflex®
End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
2-13/100 in
Length
2-7/50 in
Material
Rubber, Stainless Steel
Material Type
Neoprene
Pressure Class
4.3#
Size
2 in x 2 in