DESCRIPTION

  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Connects copper to tubular
  • Connects similar and dissimilar pipe materials effectively and permanently
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint

Fernco Proflex® Copper Flexible Coupling

F3010

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-564
CSA Certified
CSA B602
Collection
Proflex®
End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Height
2-13/100 in
Length
1-69/100 in
Material
Plastic, Rubber
Material Type
Neoprene
Pressure Class
4.3#
Size
1-1/2 in x 1-1/2 in