DESCRIPTION

Fernco Corrugated x Cast Iron PVC Flexible Coupling

F1070HTRC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
Clean Bagged
No
End Connection 1
Corrugated
End Connection 2
Cast Iron
End Connections
Corrugated x Cast Iron
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic, Stainless Steel
Material Type
300, PVC