DESCRIPTION

Fernco Coupling Arctic Drain Housing

FADH

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Arctic
Fitting Size 1
13 in
Fitting Size 2
13 in
Fitting Sizes
13 in
Fitting Type
Straight
Material
Plastic