DESCRIPTION

  • Connects tubular traps to common household drain pipes
  • Positive mechanical seal around pipe sleeves and copper or plastic carrier pipe
  • Quick and easy installations where special tools and equipment are not needed

Fernco PlumbQwik® Drain Trap Connector

FDTC

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
PlumbQwik®
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Fitting Type
Reducing
Height
2-17/50 in
Length
1-31/100 in
Material
Copper
Maximum Temperature
140