DESCRIPTION

  • 1 1/4" or 1 1/2" tubular to 1 1/4" or 1 1/2" drain pipe
  • CSA Certified: ASTM D 5926
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Material: plastic
  • Positive seal against infiltration and exfiltration
  • Stainless steel clamps are corrosion resistant and rustproof

Fernco Drain Trap Connector

FDTC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Length
2.16 in
Material
Plastic
Material Type
PVC