DESCRIPTION

  • Can be used at full 4" lengths or shortened down to 3" or 2" for close-quarter installations
  • Can be used with plastic traps
  • Connect plastic socket to plastic socket
  • Grooves accommodate stainless steel bands
  • Time saving way to repair or alter plastic pipe joints without replacing fittings

Fernco Hancor Corrugated x Cast Iron or PVC Flexible Coupling

F1070

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Hancor Corrugated
End Connection 2
Cast Iron;PVC
Fitting Size 1
3 in
Fitting Size 2
3 in
Height
3-97/100 in
Length
3-57/100 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
3 in x 3 in